0
1
2
3

76-301 Size 7, 0 Mechanical Protection Gloves

Order Code: ZT1334482S

£2.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.375%
50 - 99£2.2410%
100 +£2.1215%


Description

Made with cotton plaited polyester, the Tiger Paw® multi-purpose glove is robust and ideal for light-duty tasks and heavier general handling applications.

Features and Benefits
• PVC dots deliver excellent grip for handling and moving tasks
• Strong construction for a quality product at an economical price
• Knit wrist for comfort and arterial protection

Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Construction
• Logistics
• Warehousing
• Transportation

Standards
• CE Category II
• EN 388:2003 2.1.4.X.
• EN 388:2016 2.1.4.X.B.

Warnings
• Contains natural rubber proteins which may cause irritation and/or contact reactions

See full description
Specifications for 76-301 Size 7, 0 Mechanical Protection Gloves
  • EN388 Tear
    4
  • MFR Part No.
    76-301
  • EN388 Puncture
    X
  • EN388 Abrasion
    2
  • Colour
    Natural
    Blue
  • Series
    76-301 Tiger Paw
  • Glove Category
    Intermediate Design - Category 2
  • Coating
    PVC
  • Liner Material
    Polyester
    Cotton
  • EN388 Cut
    1
  • Size
    7
  • EN388 Cut, Coup Test
    1
  • EN388 Cut, TDM Test ISO 13997
    B
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome