ActivArmr Hycron Heavy-Duty Gloves, Blue & White


Select
Select
£3.59 Inc VAT (20%)


See all variants from £3.59

Description

The ActivArmr® Hycron® heavy-duty glove range is ideal when handling oil and grease. Available with a range of nitrile coverage, these gloves effectively resist sharp and abrasive injuries to keep hands clean and safe.

Features and Benefits
• 3X more durable than heavy-duty leather for a quality, long-life product
• Unique Ansell® nitrile formula for excellent protection against mechanical hazards
• Stronger and more flexible than PVC
• Provides an excellent barrier to grease and oil to keep hands clean
• Doesn't degrade like leather or cotton
• Latex-free for reduced skin allergies
• Silicone-free and suitable for painting applications
• Guaranteed clean to suit metals and automotive manufacture
• Cotton and jersey fabric liner for the ultimate in comfort

Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Chemical handling

Standards
• CE Category II
• EN 388:2016 4.1.2.1.B.
• EN 420:2003 + A1:2009

Notes
• Machine washable at 40°C
• 27-600 - nitrile, 3/4 dipped, knit wrist
• 27-602 - nitrile, fully coated, knit wrist
• 27-607 - nitrile, 3/4 dipped, safety cuff
• 27-805 - nitrile, fully coated, safety cuff

See full description

Feature Attributes

EN388 Tear:
2
EN388 Cut:
2
EN388 Puncture:
1
Glove Category:
Intermediate Design - Category 2
Liner Material:
Cotton
Colour:
White,Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome