Armor Guard The Bear Gloves Green/Black (S-9)

Order Code: ZT3589527S

9
£31.99 Inc VAT (20%)


Description

Armor Guard™ Bear Glove is the ultimate hand protection solution, offering unmatched safety and comfort. This versatile glove combines impact resistance, high-level cut protection, and excellent grip in wet conditions. The eco-friendly recycled PET liner and touch-sensitive fingertips make it a top choice for safety and convenience across various industries and applications.

Features and Benefits
• Unmatched safety: superior impact protection and high-level cut resistance
• Exceptional grip: maximum traction, even in wet and oily conditions
• Waterproof and breathable: total protection without sacrificing comfort
• Comfort: soft cotton interior keeps hands warm and comfy
• Versatile use: suitable for various applications, including heavy machinery and outdoor work
• Heat-resistant: suitable for high-temperature contact tasks
• Eco-friendly design: utilises a recycled PET liner for environmental responsibility
• Touch-sensitive fingertips: operate touch screen devices without glove removal
• Secure fit: adjustable Velcro® wrist strap prevents debris from entering
• Innovative technology: offers complete waterproofing while maintaining breathability

See full description