Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Cut-Resistant Gloves
Bebgm Kevlar Reinforced Carvers Glove - Medium
By Beber
Order Code:
ZT3075139S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.88
4%
10 +
£9.47
8%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/safety/cut-resistant-gloves/bebgm-kevlar-reinforced-carvers-glove-medium/p/ZT3075139S
Add to quotation
View all Cut-Resistant Gloves
Description
Beber Bebgm Kevlar Reinforced Carvers Glove - Medium BEBGM
Tags:
#BulkDiscount
Specifications
Specifications for Bebgm Kevlar Reinforced Carvers Glove - Medium
Size
Medium
Material
Kevlar
Product Type
Carvers Glove
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome