0
1
2

CANCSP Heavy Duty Rigger Gloves Green Size 10

Order Code: ZT1037091P

£2.69 Inc VAT (20%)


Description

This generously sized rigger glove is ideal for general handling tasks. Durable with enhanced protection, it delivers superior performance and confident handling.

Features and Benefits
• Reinforced thumb and forefinger to protect the main pincer grip
• Generous size for freedom of movement
• Elasticated back for a secure fit
• Reinforced cuff with added vein patch for arterial protection
• Fleece-lined palm and thumb-face for enhanced comfort
• Fortified knuckle strap and fingertips for added protection for these vulnerable areas

Standards
• CE Category II
• EN 388:2016 4.X.4.4.B.
• EN 420:2003 + A1:2009

See full description
Specifications for CANCSP Heavy Duty Rigger Gloves Green Size 10
  • EN388 Cut
    2
  • EN388 Tear
    4
  • EN388 Abrasion
    4
  • Size
    10
  • Colour
    Green
    White
  • Coating
    Leather
  • EN388 Puncture
    4
  • MFR Part No.
    CANCSP
  • Series
    BFlex®
  • Glove Category
    Intermediate Design - Category 2
  • Liner Material
    Fleece
  • EN388
    EN388: 2016
  • EN388 Cut, Coup Test
    X
  • EN388 Cut, TDM Test ISO 13997
    B
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome