0
1

CAT II Nitrile Gloves, Cut Resistant, Grey/Black


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

These micropore palm coated gloves offer a cut E level of protection in wet and oily environments. The nitrile coating offers an excellent grip, while the form-fitting liner provides tactility and dexterity for improved user comfort.

Features and Benefits
• The micro-pore nitrile palm coating is designed to deliver excellent grip
• Fortified with Rhino Yarn™ cut resistant technology for added protection
• Touch screen compatible for user convenience

Typical Applications
• Assembly
• Automotive
• Metalworks
• Glass manufacture
• White goods
• Construction
• Food manufacture

Standards
• CE Category II
• EN388: 2016 3.X.4.3.E.

See full description

Feature Attributes

Coating:
Nitrile Foam
EN388: 2016:
Yes
MFR Part No.:
55-5120
Coating Coverage:
Palm
EN388: 2003:
No
EN388 Cut, Coup Test:
X
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome