CAT II Predator Ruby General Handling Gloves


Select
£0.64 Inc VAT (20%)
Up to 13.5% off


See all variants from £0.64

Description

These lightweight gloves offer excellent grip in a variety of working environments. Flexible for reduced hand fatigue during prolonged wear, the breathable back allows for heat reduction and improved user comfort.

Features and Benefits
• Delivers excellent liquid resistance, including chemicals, oils, and water
• Ideal for working in wet and oily conditions
• Elasticated cuff for a secure fit
• Colour-coded cuff size indicator for easy identification

Typical Applications
• Construction
• Engineering
• General handling
• Agriculture

Standards
• EN388:2016 4.1.4.1.A.

Notes
• 13 gauge

See full description

Feature Attributes

EN388: 2016:
Yes
EN388 Cut, Coup Test:
1
EN388 Tear:
4
EN388 Abrasion:
4
Liner Material:
Polyester
Coating Coverage:
Palm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome