Chainmail Glove (L)
0
1

Chainmail Glove (L)

Order Code: ZT1174349X

Large
£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%

Order by 12pm, get it Tomorrow

Description

Made from 100% stainless steel. To protect against cuts from sharp objects in hazardous environments such as an abattoir/slaughterhouse. Plasma welded to produce a stronger more durable design. Patented tension sprung steel mesh gives a comfortable and secure fit. Supplied individually. Gloves are reversible and therefore can be used by right and left-handed operatives.

Hand
Covers hand area up to the wrist for maximum dexterity. Elasticated cuff for secure fitting. Fits most hand sizes.

Hand & 80mm Cuff
80mm cuff provides hand and arterial protection.
Double elasticated cuff for secure fitting. Fits most
hand sizes.

Gauntlet
190mm cuff provides hand, arterial and forearm
protection. Double elasticated cuff for secure fitting.
Fits most hand sizes. Ribbed cuff prevents twisting.
Provides maximum glove protection.

Gloves priced individually, not as pairs

See full description