0
1
2
3
4

Cut C 13g Foam Nitrile Palm Coated Glove Size-10, Pack of 12

Order Code: ZT2657927S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£43.695%
10 +£41.3910%

Currently unavailable

Description

These Cut C Foam Nitrile Palm Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Available in a wide variety of sizes, these cut C foam nitrile palm coated gloves are an ideal way of keeping your hands protected against cutting injuries. Supplied in packs of 12, the gloves have a HPPE/fibreglass cut resistant material for durability.

Features and Benefits
• 13 gauge cut C resistant liner allows for excellent dexterity and protection as well as comfort
• Foam nitrile coated palm allows you to effectively grip dry, damp, oily and greasy components and is extremely resilient
• Features a HPPE/fibreglass cut resistant material to protect against cutting injuries
• Elasticated cuffs help to prevent the ingress of dirt and debris
• Designed for comfort, conformability and protection
• Supplied as a pack of 12 to ensure you have an ample amount to hand for multiple wearers or to use as spares
• Available in various sizes to suit your needs

Standards
• Halo® products are BSI tested
• EN 388:2016 4.X.4.2.C
• EN 407:2004 X1XXXX
• EN 420:2003+A1:2009

See full description
Specifications for Cut C 13g Foam Nitrile Palm Coated Glove Size-10, Pack of 12
  • Colour
    Black/Grey
  • Standards Met
    EN388, 2016
  • EN388 Puncture
    2
  • Coating Coverage
    Palm
  • Coating
    Nitrile
  • EN388 Cut (Coupe Test)
    X
  • EN388 Tear
    4
  • Size
    10
  • Liner Material
    Nylon
    Glass Fibre
    Polyester
    HPPE
    Spandex
  • EN388 Abrasion
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome