Quantity | Price | Discount |
---|---|---|
1 - 9 | £3.69 | 0% |
10 - 19 | £3.54 | 4% |
20 - 49 | £3.39 | 8% |
50 - 99 | £3.25 | 12% |
100 + | £3.10 | 16% |
These polyurethane coated gloves are ideal for use in high risk areas. Available in a range of sizes, the gloves are comprised of a 13 gage cut level D liner, a polyurethane coated palm, an elasticated cuff and reinforcement in the thumb crotch area.
Features and Benefits
• The PU palm coating provides excellent dexterity and grip when handling dry components
• Elasticated cuffs ensure excellent dexterity and keep the gloves in place when wearing
• Available in an array of sizes to suit your requirements
• Additional thumb crotch support provides extra protection in high wear areas
Typical Applications
• High risk applications
• Handling
Standards
• CE Category II
• EN 388:2016 4.X.4.2.D.
• EN420:2003+A1:2009
• Dexterity level: 5