Cut Resistant Gloves Bi-Polymer Palm Coated Black Cut F Size 8

Order Code: ZT5139136S

£13.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

These ultra-lightweight bi-polymer foam palm coated gloves provide wearers with extreme level F cut resistance.

Features and Benefits
• Rhino Yarn™ cut resistant technology provides extreme cut resistance, whilst the tough and durable-bi-polymer coating ensures dexterity is not compromised
• Undetectable levels of DMF and 360° breathability

Typical Applications
• Component assembly
• Aerospace
• Automotive industry
• Metal handling
• Manufacturing

See full description
Specifications for Cut Resistant Gloves Bi-Polymer Palm Coated Black Cut F Size 8
  • Coating Coverage
    Palm-side
  • Coating
    Bi-Polymer
  • EN388 Puncture
    3
  • EN388 Tear
    4
  • Size
    8
  • Standards Met
    EN388, 2003
  • Colour
    Black
  • EN388 Abrasion
    4
  • MFR Part No.
    58-6120-08

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome