0
1

Cut Resistant Gloves, Flame Retardant and Waterproof, Black (XL)

Order Code: ZT1174518X

£34.99 Inc VAT (20%)


Description

Flame retardant waterproof gloves that are ideal for arduous conditions to protect the wearers hands. Constructed using SealSkinz® patented, seamless 3-layer construction that comprises a knitted outer glove, protective waterproof membrane barrier and knitted inner glove.

Features and Benefits
• Close-fitting, fully waterproof, windproof and breathable spun steel gloves
• Excellent grip and dexterity
• Tough knitted outer incorporates spun steel blend for exceptional mechanical protection
• Merino wool inner provides excellent warmth and wicking performance
• Grip dots on the palm enable excellent grip even when wet
• All SealSkinz® gloves are suitable for machine washing at 40°C or below

Typical Applications
• Cold, wet environments

See full description
Specifications for Cut Resistant Gloves, Flame Retardant and Waterproof, Black (XL)
  • Coating Coverage
    Dotted Palm-side
  • EN388 Abrasion
    3
  • Size
    XL
  • EN388 Tear
    4
  • EN388 Cut, Coup Test
    3
  • Liner Material
    Merino Wool
  • Colour
    Black
  • EN388: 2003
    Yes
  • EN388 Puncture
    2
  • MFR Part No.
    DG831
  • EN388: 2016
    No
  • EN388
    EN388: 2003
  • Series
    DG831
  • EN388 Cut (Coupe Test)
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome