Cut Resistant Gloves, Foam Nitrile Coated, Black, Size 9 - HNW9611021H

Order Code: ZT1191059X

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 +£13.248%


Description

Black knitted gloves with a sandy finish foam nitrile palm coating. Ideally suited to handling sharp parts in dry or oily environments.

Features and Benefits:
•Dyneema® Diamond Technology gives the glove excellent grip properties
•Black lining and coating hides soiling and extends product lifespan

Typical Applications:
•Automotive
•Parts manufacturer
•Glass industry
•Metal work

See full description
Specifications for Cut Resistant Gloves, Foam Nitrile Coated, Black, Size 9 - HNW9611021H
  • Colour
    Black
  • EN388: 2003
    No
  • EN388 Tear
    4
  • Size
    9
  • Series
    2332372 Diamond Comfort
  • EN388 Abrasion
    4
  • MFR Part No.
    2332372-09
  • Coating Coverage
    Fully Coated Except Cuff
  • Liner Material
    Dyneema®
  • EN388 Cut, TDM Test ISO 13997
    D
  • EN388: 2016
    Yes
  • EN388 Puncture
    2
  • EN388 Cut, Coup Test
    X
  • Coating
    Nitrile Foam
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome