0
1

Cut Resistant Gloves, Nitrile Coated, Blue/Black


£7.99 Inc VAT (20%)

See 5 Product Variants
£7.99

Description

NBR foam nitrile coated gloves that provide lasting comfort and protection.

Features and Benefits
• Flexible and tactile, making them ideal for handling small parts
• High grip and abrasion resistance due to NBR coating
• Increased cut protection thanks to the glass-free INTERCEPT™ Technology 18 gauge seamless liner

Typical Applications
• General industry
• Glass industry
• Light duty applications

Feature Attributes

EN388 Tear:
3
EN388: 2016:
Yes
Colour:
Black,Blue
Series:
11-528 HyFlex
EN388 Cut, TDM Test ISO 13997:
B
Coating:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome