Cut Resistant Gloves, Nitrile Foam Coated, Black, Size 9

Order Code: ZT1198856X

£13.99 Inc VAT (20%)


Description

Comfortable and efficient 18 gauge cut and puncture resistant gloves.

Features and Benefits:
•Dyneema® Diamond Technology gives the glove excellent grip properties

Typical Applications:
•Automotive
•Parts manufacturer
•Glass industry
•Metal work

See full description
Specifications for Cut Resistant Gloves, Nitrile Foam Coated, Black, Size 9
  • EN388 Puncture
    2
  • Size
    9
  • EN388 Abrasion
    4
  • Coating Coverage
    ¾ Coated
  • MFR Part No.
    2332478-09
  • Colour
    Black
  • EN388 Tear
    4
  • EN388
    EN388: 2016
  • EN388 Cut, Coup Test
    X
  • Coating
    Nitrile Foam
  • Liner Material
    Dyneema®
  • Series
    2332478 Diamond Black Skin
  • EN388 Cut, TDM Test ISO 13997
    D
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome