Cut Resistant Gloves, Plus Grip, Blue/White, Size 9

Order Code: ZT1021875P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Seamless 10 gauge, knitted gloves that are ideal for all types of handling requiring general mechanical and/or thermal protection for hands.

Features and Benefits
• Nylon textured yarn on the outside of the glove and cotton yarn on the inside
• Non-slip nitrile coating on both sides of the glove (Plus Grip 2F)
• Good mechanical resistance to abrasion and small cuts
• Excellent dexterity and comfort due to fine knitting and seamless construction

Typical Applications
• Assembly
• Glass repair
• Sheet metals and metalwork
• Stamping operations
• Automotive
• Transportation
• Logistics & warehousing
• Machinery & equipment
• Maintenance

See full description
Specifications for Cut Resistant Gloves, Plus Grip, Blue/White, Size 9
  • Coating
    Nitrile
  • Series
    Colortext Plus Grip 2F
  • MFR Part No.
    COLORTEXT PLUS
  • EN388 Abrasion
    2
  • Liner Material
    Cotton
    Polyamide
    Polyester
    Spandex
  • Size
    9
  • Colour
    Blue
    White
  • EN388 Cut, Coup Test
    X
  • Coating Coverage
    Dotted Both Sides
  • EN388 Tear
    4
  • EN388 Puncture
    X
  • EN388
    EN388: 2016
  • EN388 Cut, TDM Test ISO 13997
    B
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome