0
1
2
3
4

Cut Resistant Gloves, PU Coated, Green/Grey, Size 10

Order Code: ZT1174626X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

PU palm coating on a cut resistant 13 gauge HPPE (High Performance Polyethylene) and
glass fibre liner. Designed for handling dry components that have sharp edges or burrs.
Conforms to EN388 4543
Colour: green
CAT II

See full description
Specifications for Cut Resistant Gloves, PU Coated, Green/Grey, Size 10
  • Liner Material
    HPPE
  • EN388 Puncture
    3
  • EN388 Cut, Coup Test
    5
  • Coating
    Polyurethane
  • EN388 Abrasion
    4
  • Colour
    Grey
    Green
  • EN388 Tear
    4
  • Coating Coverage
    Palm
  • Size
    10
  • EN388: 2016
    No
  • EN388: 2003
    Yes
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome