Cut Resistant Gloves, PU Coated, Grey, Size 8

Order Code: ZT1174821X

£11.99 Inc VAT (20%)


Description

Seamless 13 gauge cut protection gloves constructed with a polyethylene high tenacity/polyester knitted liner and a polyester palm coating. Ideal for fine tactile handling needing a very good protection against cuts.

Features and Benefits
• Latex knit wrist and fine and stretchable stitches for a snug fit and excellent comfort
• High flexibility and dexterity for optimum comfort in use
• Excellent abrasion and blade cuts resistance

Typical Applications
• Sharp components handling
• Fitting and assembling works
• Quality control
• Automotive
• Glass industry

See full description
Specifications for Cut Resistant Gloves, PU Coated, Grey, Size 8
  • Coating Coverage
    Palm-side
  • MFR Part No.
    1872E02000
  • EN388 Puncture
    2
  • Liner Material
    Polyester
  • Coating
    Polyurethane
  • EN388 Cut, Coup Test
    3
  • EN388 Tear
    4
  • Size
    8
  • EN388 Abrasion
    4
  • Colour
    Grey
  • EN388
    EN388: 2003
  • Series
    PU800
  • EN388 Cut (Coupe Test)
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome