Cut Resistant Gloves, Waterproof and Breathable, Grey (S)

Order Code: ZT1174519X

£39.99 Inc VAT (20%)


Description

DG871
Close-fitting, fully waterproof, windproof and breathable spun steel gloves. excellent grip and dexterity. SealSkinz® patented, seamless 3-layer construction, knitted outer glove, protective waterproof membrane barrier and knitted inner glove. Tough knitted outer incorporates spun steel blend for exceptional mechanical protection. Merino wool inner provides excellent warmth and wicking performance. Grip dots on the palm enable excellent grip even when wet. Ideal where the highest level of cut protection is required. Also tested to ISO 13997 which measured a cut loading of 24.6N for a 20mm cut (confirming equivalency to EN388:2003 Cut Level 5).
All SealSkinz® gloves are suitable for machine washing at 40°C or below.

Size: S, M, L and XXL.
Colour: black.

See full description
Specifications for Cut Resistant Gloves, Waterproof and Breathable, Grey (S)
  • EN388 Puncture
    2
  • Size
    Small
  • Liner Material
    Nylon
  • EN388 Abrasion
    4
  • Colour
    Grey
  • Coating Coverage
    Dotted Palm-side
  • EN388 Tear
    3
  • MFR Part No.
    DG871
  • EN388
    EN388: 2003
  • EN388 Cut, Coup Test
    5
  • Series
    DG871
  • EN388 Cut (Coupe Test)
    5