1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Cut-Resistant Gloves
Cut Resistant Nitrile Gloves

Cut Resistant Nitrile Gloves


Select
See all variants from
£5.39Inc VAT (20%)

See all variants from £5.39

Description

Delivering Level D cut protection, these nitrile-coated safety gloves are designed for working environments where sharps are handled regularly. Close-fitting for user comfort, they're a flexible solution to reduce hand fatigue and boost productivity.

Features and Benefits
• The green colour signifies maximum cut protection
• Nitrile foam coating enhances grip in wet and dry conditions
• Dipped palm and seamless breathable liner increase dexterity and ventilation
• Seamless liner reduces skin irritation during prolonged wear

Standards
• EN388:2016 + A1:2018 4.X.4.4.D
• EN420
• CE Food Safe

Notes
• 13 gauge liner

See full description

Feature Attributes

EN388 Puncture:
4
Coating:
Nitrile
EN388 Cut, TDM Test ISO 13997:
D
Colour:
Black,Green
EN388 Abrasion:
4
MFR Part No.:
A645
More attributes