Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Cut-Resistant Gloves
Cygnus - Reinforced Double Palm Rigger Gloves SAF023-Yellow/Red-Size 10
By Performance Brands
Order Code:
ZT3287054S
Qty of 50 for
£349.50
Inc VAT (20%)
£6.99 each
Quantity
Price
Discount
1 - 2499
£6.99
0%
2500 +
£6.71
4%
50
Add to basket
This product must be ordered in multiples of 50
Get it in
3-7
working days
Available
GBP
349.50
https://www.zoro.co.uk/shop/safety/cut-resistant-gloves/cygnus-reinforced-double-palm-rigger-gloves-saf023-yellow-red-size-10/p/ZT3287054S
Add to quotation
View all Cut-Resistant Gloves
Description
Cygnus - Reinforced Double Palm Rigger Gloves SAF023-Yellow/Red-Size 10
Tags:
#BulkDiscount
Specifications
Specifications for Cygnus - Reinforced Double Palm Rigger Gloves SAF023-Yellow/Red-Size 10
Size
10
Product Type
Rigger Gloves
Colour
Yellow/Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome