Quantity | Price | Discount |
---|---|---|
1 - 4 | £6.99 | 0% |
5 - 9 | £6.71 | 4% |
10 - 19 | £6.43 | 8% |
20 - 49 | £6.15 | 12% |
50 + | £5.87 | 16% |
DeWalt DPG860L EU Touchscreen HPPE Cut D Gloves: Next-Level Protection Meets Modern Convenience
Introducing the DeWalt DPG860L EU Touchscreen HPPE Cut D Gloves – the ultimate fusion of high-performance cut protection, exceptional dexterity, and seamless touchscreen compatibility.
Features:
13 Gauge Nylon HPPE with Fiberglass provides an impressive ANSI level 4 cut resistance rating (EN 388 4X42D) , safeguarding your hands from cuts, lacerations, and abrasions in demanding environments.
D TDM-100 Test Cut Resistant offers an additional layer of confidence, exceeding industry standards for cut protection.
Seamless Knit Design enhances flexibility and fingertip control, allowing for precise handling of tools and materials.
Black PU Palm Coating provides a secure grip on dry, wet, or oily surfaces without compromising comfort or dexterity.
Touchscreen Capable: Navigate your smartphone or tablet with ease without removing your gloves, keeping you connected and productive throughout the workday.
The DeWalt DPG860L EU gloves are ideal for professionals in various industries, including:
Construction.
Metal fabrication.
Glass handling.
Automotive repair.
Sheet metal work.
Specification:
Size: Large
ANSI level 4 cut resistant
EN388 4X42D Certified