0
1
2
3

Dyflex Air Cut Resistant Gloves, PU Coated, Blue/Black


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Dyflex® Air gloves designed with an 18 gauge seamless knitted liner made with Dyneema® Diamond Technology.

Features and Benefits
• Ultra-lightweight, breathable and highly flexible due to the combination of Dyneema® and a high-strength polyurethane coating
• Close fitting and dexterous, which allows for precision handling

Typical Applications
• Assembly of fine parts and components
• Precision handling
• Engineering
• Automotive maintenance and repair
• Metal fabrication
• Electronics
• Sheet metal manufacturing
• Glass industry

See full description

Feature Attributes

Coating Coverage:
Palm
Liner Material:
Dyneema®
Coating:
Polyurethane
Colour:
Blue,Black
EN388: 2003:
Yes
EN388 Cut, TDM Test ISO 13997:
B
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome