0
1

Edge 16-500 Industrial Work Gloves


Select
£5.29 Inc VAT (20%)


See all variants from £5.29

Description

These multi-purpose gloves deliver excellent performance for light to medium stress glass handling. Designed to follow the natural shape of the hand, this glove delivers a better fit and makes for safer handling.

Features and Benefits
• Crinkle finish natural rubber latex coating provides an excellent wet and dry grip
• Ergonomically shaped for maximum dexterity and reduced hand fatigue
• Well-cushioned for comfortable wear and protection against light impact

Typical Applications
• Building and construction
• Glass handling
• Public utilities
• Waste management

Standards
• CE Category III
• EN 388:2003 X.2.4.1.
• EN 388:2016 3.1.4.1.B.
• EN 407 X.2.X.X.X.X.

See full description

Feature Attributes

MFR Part No.:
16-500
Colour:
Green,White
Glove Category:
Complex Design - Category 3
EN388 Cut:
2
EN388 Tear:
4
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome