H/Q Heat Resistant Gauntlet, Pack of 10

Order Code: ZT1180763P

£102.99 Inc VAT (20%)


Description

Premium quality heat resistant gauntlet. Brown/silver split leather , Heat resistant leather palm and back. Vein patch. Wool & canvas lined. , 18" glove ength, 20cm cirumfrence cuff opening. Textile edge binding. Reinforced stiching. , EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 4 - Tear Resistance, Level 3 - Puncture , Level B - ISO 13997 Cut Resistance, EN 407:2004 , Level 4 - Burning Behaviour, Level 1 - Contact Heat, Level 3 - Convective heat, Level 2 - Radiant heat, Level X - Small splashes of Molten Metal, Level 2 - Large splashes of Molten Metal

See full description
Specifications for H/Q Heat Resistant Gauntlet, Pack of 10
  • MFR Part No.
    HRG2N
  • Weight
    5.6666kg
  • Height
    241mm
  • Width
    431mm
  • Length
    508mm
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome