0
1
2

HyFlex 11-518 Ultra-Lightweight Cut-Resistant Gloves, White & Blue


Select
£9.39 Inc VAT (20%)
Up to 10.5% off


See all variants from £9.39

Description

These HyFlex® gloves from Ansell® deliver excellent mechanical protection while maintaining such dexterity that it doesn't feel like you're wearing a glove at all.

This combined with extra fingertip sensitivity sees these gloves used widely for precision handling and assembly tasks for confident work and improved productivity.

Features and Benefits
• Light-duty 18 gauge liner is breathable to keep hands cool and dry
• Seamless liner reduces hand irritation during prolonged wear
• Enhanced flexibility and fingertip sensitivity for reduced hand fatigue
• Dyneema® Diamond Technology fibre delivers a high ratio of cut protection to dexterity for confident and controlled handling
• Thin polyurethane coating enhances cut resistance and grip
• Knitwrist cuff style for excellent user comfort
• Fiberglass-free for reduced risk of user allergies and sensitivity

Typical Applications
• Automotive
• Machinery and equipment
• Metal fabrication
• Chemical
• Press injection molding
• Assembly
• Handling goods
• Assembly

Standards
• CE Category II
• EN388:2016 3.X.3.1.B.
• EN388:2003 3.3.3.1.

Warnings
• Contains natural rubber proteins (elasticated wrist) which may cause sensitivity and skin allergies in some users

See full description

Feature Attributes

EN388: 2003:
No
Liner Material:
Dyneema®,Spandex,Nylon
Colour:
White,Blue
EN388 Puncture:
1
MFR Part No.:
11-518
Coating:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome