Hynit Glove Size 9 (Pack 12)

Order Code: ZT3113017S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£59.517%


Description

Special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility. Liquid-repellent impregnation repels oil, grease and dirt. Wide selection of styles, lengths and sizes. Allows you to chose the optimum combination of features for your particular application. Compliant with FDA food handling requirements.

32-105 – fully coated, slip-on
32-125 – fully coated, perforated, slip-on
32-800 – fully coated, safety cuff
32-815 – palm-side coated, perforated, safety cuff

Applications:
-Assembly & inspection of components
-Delivery of parts to production line
-Handling application & cleaning tools
-Loading and unloading
-Seizing structural parts

Industries:
-Automotive
-Machinery and equipment
-Metal fabrication
-Mining

See full description
Specifications for Hynit Glove Size 9 (Pack 12)
  • Product Type
    Glove
  • Pack Quantity
    12
  • Size
    9
  • Material
    Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome