Kevlar Gloves, Cut Resistant, Grey/White


£24.99 Inc VAT (20%)

See 2 Product Variants
£24.99

Description

Fully lined Kevlar® fibre gloves with a palmside thickness of 0.6-0.7mm.

Features and Benefits:
•Provide wearers with high levels of cut protection, whilst still maintaining good fingertip sensitivity and a durable, snug fit
•Reinforced index finger and reinforced fingertips for enhanced protection
•Elasticated 180° for a comfortable fit

Typical Applications:
•Precision work

Feature Attributes

MFR Part No.:
215
Colour:
Grey,White
EN388 Cut, TDM Test ISO 13997:
C
EN388: 2016:
Yes
EN388: 2003:
No
EN388 Tear:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome