Kevlar Gloves, Latex Coated, Blue/Yellow, Size 7

Order Code: ZT3293148S

£12.99 Inc VAT (20%)


Description

Seamless cut protection gloves constructed with a Kevlar® liner and latex palm coating.

Features and Benefits:
•The roughly finished latex on the palm allows objects and tools to be gripped firmly
•Breathable back of hand reduces perspiration, aiding wearer comfort
•Antibacterial and anti-odour treatment enhances the gloves lifespan

Typical Applications:
•Aerospace
•Automotive
•Construction
•Glass industry
•Mechanical
•Metallurgy
•Public utilities
•Bodywork
•Fabrication
•Masonry
•Waste handling
•Recycling
•Tiling

See full description
Specifications for Kevlar Gloves, Latex Coated, Blue/Yellow, Size 7
  • MFR Part No.
    GP-KV1
  • Liner Material
    Kevlar®
  • EN388 Tear
    4
  • EN388 Puncture
    4
  • Size
    7
  • Coating
    Latex
  • Colour
    Blue/Yellow
  • EN388 Abrasion
    3
  • Coating Coverage
    Palm-side
  • Standards Met
    EN388, 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome