0
1

Krytech 579 Gloves Size 9

Order Code: ZT1174856X

£5.99each Inc VAT (20%)
£575.04 minimum order value

Minimum order quantity: 96.

Description

Ideal for precision work, the Krytech™ 579 gloves delivers excellent resistance to abrasion injuries, while the durable construction resists tearing for high-quality hand protection.

Features and Benefits
• Excellent abrasion resistance allows for long-term wear
• Anatomically formed for a close fit and excellent dexterity
• Ergonomic shape reduces hand fatigue
• Thinner design allows for improved tactile sensitivity
• Seamless construction prevents seam on skin irritation
• Ventilated back reduces heat and moisture build-up
• Knit wrist cuff for a secure and comfortable fit

Typical Applications
• Automotive
• Mechanical industry
• Precision assembly
• Assembly of thin metal sheets
• Handling untrimmed parts or sheet metal
• Handling and sorting small, sharp parts
• Finishing work
• Paper industry

Standards
• CE Category II
• EN 388:2016 4.3.4.2.B.

See full description
Specifications for Krytech 579 Gloves Size 9
  • EN388 Cut, Coup Test
    3
  • Series
    579 Krytech
  • Coating
    Polyurethane
  • Coating Coverage
    Palm
  • Colour
    Grey
    White
  • Size
    9
  • EN388 Puncture
    2
  • EN388 Cut, TDM Test ISO 13997
    B
  • EN388: 2003
    No
  • EN388 Tear
    4
  • MFR Part No.
    579
  • EN388: 2016
    Yes
  • EN388 Abrasion
    4
  • Liner Material
    Polyester
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome