MP1GXL Latex P/C Gloves Green Size 10/XL

Order Code: ZT2489778S

£1.38 Inc VAT (20%)
QuantityPriceDiscount
1 - 1£1.385%
2 +£1.3010.5%


Description

Latex rubber coated palm. Knitted base construction to allow air passage and aid comfort. Excellent dexterity. Ideal for construction and steel handling.

Specifications for MP1GXL Latex P/C Gloves Green Size 10/XL
  • MFR Part No.
    MP1GXL
  • Series
    MP1G
  • Colour
    Natural
  • Liner Material
    Knitted
  • Coating
    Latex
  • EN388 Puncture
    3
  • Size
    10
  • Coating Coverage
    Palm
  • EN388 Tear
    4
  • EN388 Abrasion
    2
  • EN388 Cut (Coupe Test)
    2
  • Standards Met
    EN388, 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome