N630 Nitro Tough P/C K/W Gloves Size 10

Order Code: ZT1175528X

£2.79 Inc VAT (20%)


Description

N630
Palm coated glove with knitted wrist. 100% cotton fleeced liner. Open backed. Ideal for use in automotive,
building and fabrication. EN420/EN388.

Specifications for N630 Nitro Tough P/C K/W Gloves Size 10
  • EN388 Puncture
    1
  • Colour
    Blue
    White
  • EN388 Tear
    2
  • EN388 Cut
    2
  • Liner Material
    Cotton
  • EN388 Abrasion
    4
  • MFR Part No.
    C282100
  • Glove Category
    Intermediate Design - Category 2
  • Size
    10
  • Coating
    Nitrile
  • Series
    N630 Nitrotough
  • EN388 Cut, Coup Test
    2
  • EN388
    EN388: 2016
  • Coating Coverage
    ¾ Coated
  • EN388 Cut, TDM Test ISO 13997
    B
  • EN388 Cut (Coupe Test)
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome