NFD20 Gloves Light Task Plus 5DYNEEMA Size-11 (2XL)

Order Code: ZT1026078P

£9.99 Inc VAT (20%)


Description

Seamless Dyneema®/Glass fibre lined gloves that provide high levels of cut protection.

Features and Benefits:
•Blue/white liner coated with grey Polyurethane to give good grip and dexterity
•Treated with a special "anti-wet" coating to make it moisture repellent
•The ideal combination of finger sensitivity and very high cut protection

Typical Applications:
•Handling sharp objects

See full description
Specifications for NFD20 Gloves Light Task Plus 5DYNEEMA Size-11 (2XL)
  • Size
    10
  • Colour
    Green
  • Liner Material
    Dyneema®
  • MFR Part No.
    NFD20/11XXL
  • EN388 Tear
    4
  • EN388: 2016
    Yes
  • EN388 Cut, TDM Test ISO 13997
    C
  • Coating Coverage
    Palm Only
  • EN388 Cut, Coup Test
    X
  • EN388 Puncture
    3
  • EN388 Abrasion
    4
  • EN388: 2003
    No
  • Coating
    Polyurethane
  • EN388
    EN388: 2016
  • Series
    NFD20
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome