NGS Nitrile Green S (7)

Order Code: ZT1182225P

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

Nitrile glove, Flocklined, Overall length 31.5cm, A high level of resistance to abrasion, solvents and animal fats. Embossed pattern to palm, Silicon and wax free, EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level X - Tear Resistance, Level 1 - Puncture , Level X - ISO 13997 Cut Resistance, EN374-3:2016 n-Heptane (J) - More than 480 Mins (Level 6) Sodium Hydroxide 40% (K) - More than 480 Mins (Level 6) Sulphuric Acid 96% (L) - More than 60 Mins (Level 3)

See full description
Specifications for NGS Nitrile Green S (7)
  • Colour
    Green
  • MFR Part No.
    NGS
  • Size
    Small
  • Width
    300mm
  • Weight
    0.0656kg
  • Length
    370mm
  • Height
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome