Nitrile Foam Poly Large Glove - Size 9 (Pack of 10)

Order Code: ZT5364088S

£11.39 Inc VAT (20%)
£11.995% off


Description

35% polyester + 65% NItrile, 100% Polyester shell with nitrile coated palm and fingers. Ventilated back. Lightweight for maximum dexterity and comfort with sensitivity. Suitable for general assembly handling and light engineering. Ideal for dry or slightly oily applications. EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture, Level A - ISO 13997 Cut Resistance

See full description
Specifications for Nitrile Foam Poly Large Glove - Size 9 (Pack of 10)
  • Material
    Nitrile/Polyester
  • Size
    Large
  • Cut Resistance Level
    A
  • Product Type
    Re-usable Gloves
  • Colour
    Grey
  • Weight
    496g
  • Abrasion Resistance Level
    4
  • Protection
    Mechanical Hazards
  • Glove Size
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome