Nitrile Foam Poly Medium Glove - Size 8 (Pack of 10)

Order Code: ZT5363900S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

35% polyester + 65% NItrile, 100% Polyester shell with nitrile coated palm and fingers. Ventilated back. Lightweight for maximum dexterity and comfort with sensitivity. Suitable for general assembly handling and light engineering. Ideal for dry or slightly oily applications. EN388: 2016, Level 4 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture, Level A - ISO 13997 Cut Resistance

Specifications for Nitrile Foam Poly Medium Glove - Size 8 (Pack of 10)
  • Cut Resistance Level
    A
  • Product Type
    Re-usable Gloves
  • Colour
    Grey
  • Size
    Medium
  • Material
    Nitrile/Polyester
  • Abrasion Resistance Level
    4
  • Protection
    Mechanical Hazards
  • Weight
    495g
  • Glove Size
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome