Nitrile P/C Polyester Grey Small - Pack of 10

Order Code: ZT2115657S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

35% polyester + 65% Nitrile, Nitrile coated palm and fingers. Ventilated back. Lightweight for maximum dexterity and comfort with sensitivity. Suitable for general assembly handling and engineering applications, EN388: 2016 , Level 4 - Abrasion, Level X - Cut Resistance, Level 2 - Tear Resistance, Level 1 - Puncture, Level A - ISO 13997 Cut Resistance

See full description
Specifications for Nitrile P/C Polyester Grey Small - Pack of 10
  • MFR Part No.
    EC7NGYS
  • Colour
    Grey
  • Size
    Small
  • Width
    278mm
  • Length
    500mm
  • Weight
    0.44kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome