Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Cut-Resistant Gloves
Nix (Retail Pair) Standard Rigger Gloves Saf 019-Red/Grey-Size 10
By Performance Brands
Order Code:
ZT3286831S
Qty of 10 for
£69.90
Inc VAT (20%)
£6.99 each
Quantity
Price
Discount
1 - 99
£6.99
0%
100 - 199
£6.71
4%
200 - 499
£6.43
8%
500 +
£6.15
12%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
3-7
working days
Available
GBP
69.90
https://www.zoro.co.uk/shop/safety/cut-resistant-gloves/nix-retail-pair-standard-rigger-gloves-saf-019-red-grey-size-10/p/ZT3286831S
Add to quotation
View all Cut-Resistant Gloves
Description
Nix (Retail Pair) Standard Rigger Gloves SAF 019-Red/Grey-Size 10
Tags:
#BulkDiscount
Specifications
Specifications for Nix (Retail Pair) Standard Rigger Gloves Saf 019-Red/Grey-Size 10
Product Type
Standard Rigger Gloves
Size
10
Colour
Red/Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome