Power Rigger - Size 10 Red/White Split Leather Power Rigger Cut Resistant Glove (Pair)

Order Code: ZT3285103S

£2.69 Inc VAT (20%)


Description

Good quality, split leather rigger glove with 100% cotton liner on the palm and fingers. The Power rigger has additional pieces of leather across the knuckles and covering the wrist to protect the wearer. Elasticated back provides secure fit. Includes durable rubberised cuff.

Product Code – RS1C

Case quantity – 100 pairs

EN388:2016 – 3143X

Applications include – General/Metal Handling, Agriculture, Rigging, Construction, Forestry, Warehousing, Utilites…

See full description
Specifications for Power Rigger - Size 10 Red/White Split Leather Power Rigger Cut Resistant Glove (Pair)
  • Size
    10
  • Product Type
    Rigger Glove
  • Colour
    Red/White
  • Material
    Split Leather
    Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome