Pred Sapphire Gauge 13 Cut Level F - HPPE Steel Polyester Spandex Palm Coated Polyurethane Glove (Pair)


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

The Pred Sapphire comprises of a 13 gauge, blue, HPPE, Steel, polyester and spandex, breathable liner offering Maximum Cut Level F Protection. Palm coated in high-quality PU, the Pred Sapphire offers great dry drip and light-oil resistance.

Product Code – PRED13

Sizes – 8 to 11



EN388:2016 – 4X43F

Applications include – Automotive, Agriculture, Component Handling, Sheet Metal Manufacturing, Engineering, Fabrication, Construction, Assembly…

See full description

Feature Attributes

Colour:
Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome