PU Glove Cut Level 5 10 - XL

Order Code: ZT4946113S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%


Description

Glenwear Pu Glove Cut Level 5 10 - X Large Polyurethane coating on palms HPPE fire for cut resistant with breathable back Washable EN388 and EN420

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for PU Glove Cut Level 5 10 - XL
  • Liner Material
    HPPE
  • Product Type
    PU Glove
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome