0
1
2
3

PU Palm Coated Gloves, Cut E, Grey, Size 6

Order Code: ZT1411158X

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

Available in a range of sizes, these polyurethane coated gloves are ideal for use in high risk areas. The gloves possess a 13 gauge cut E liner, additional tumb crotch support and an elasticated cuff.

Features and Benefits
• The PU palm coating provides excellent dexterity and grip when handling dry components
• 13 gauge cut E liner to protect against minor cuts
• Additional thumb crotch support provides extra protection in high wear areas
• Available in a range of sizes to suit your needs
• Elasticated cuffs to ensure a positive fit

Typical Applications
• High risk applications
• Handling

Standards
• EN420:2003+A1:2009
• EN388:2016 4.X.4.3.E
• Dexterity level: 5

See full description
Specifications for PU Palm Coated Gloves, Cut E, Grey, Size 6
  • Liner Material
    HPPE
  • EN388 Cut, TDM Test ISO 13997
    E
  • MFR Part No.
    8702
  • EN388 Cut, Coup Test
    X
  • Coating
    Polyurethane
  • EN388 Tear
    4
  • EN388 Puncture
    3
  • Coating Coverage
    Palm
  • Colour
    Grey
  • Size
    6
  • EN388 Abrasion
    4
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome