0
1
2

S-Tex 377 Safety Cuff 7/M

Order Code: ZT3293163S

£19.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Showa S-TEX 377SC fully coated nitrile cut resistance gloves with safety cuff. Nitrile palm coating with extra nitrile foam provides a high level of protection while the Hagane Coil® liner (stainless steel/polyester) gives a comfortable fit. A PVC/polyester safety cuff provides protection over the wrist as well as easy donning and doffing.

Features and Benefits
• Cut resistant: Level D (EN 388:2016)
• 13 gauge knitted liner, engineered with Hagane Coil® technology for added comfort
• Strong and sturdy cuff extends protection to over this wrist
• Safety cuff enables quick and easy removal in case of emergency
• Nitrile coating with a second foamed nitrile coating provides high abrasion resistance
• Protects the hand from oils, hydrocarbons, grease and abrasion, with long lasting grip performance under wet and oily conditions

See full description
Specifications for S-Tex 377 Safety Cuff 7/M
  • EN388 Abrasion
    4
  • Series
    S-TEX 377SC
  • Colour
    Black/Blue
  • EN388 Tear
    4
  • Size
    7
  • Liner Material
    Hagane Coil®
  • EN388 Puncture
    1
  • MFR Part No.
    SHOS377C
  • Coating Coverage
    Palm & Finger Tips
  • Coating
    PVC
    Nitrile Foam
  • Standards Met
    EN388, 2016
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome