S-Tex 581 Nitrile Coated Cut 5/E Gloves (S-10) (XXL)

Order Code: ZT3423108S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.036%


Description

These cut protection gloves feature unique Hagane Coil™ Technology to deliver enhanced protection even when bending and flexing. Extremely lightweight, these gloves are coated with foamed nitrile to enhance grip and give an extremely lightweight and comfortable wearing experience.

Features and Benefits
• Nitrile palm coating is embossed to divert liquid away from the hands and improve grip
• Ergonomic shape for comfort and reduced hand fatigue
• Palm coating provides level 4 abrasion resistance
• Microporous materials allow for continuous airflow to keep hands dry and comfortable
• Lightweight for comfort during long periods of wear
• Seamless knitted style prevents rubbing and irritation
• Handles contact heat up to 250°C for approximately 15 seconds
• Reinforced with Kevlar® for added heat protection
• Vending machine compatible to allow easy PPE access to staff

Typical Applications
• Automotive
• Construction
• Glass industry
• Metalwork
• Masonry
• Assembly

Standards
• CE Category II
• EN388:2016 4.X.4.2.E.

See full description
Specifications for S-Tex 581 Nitrile Coated Cut 5/E Gloves (S-10) (XXL)
  • Liner Material
    Stainless Steel
    Nylon
    Polyester
  • Colour
    Yellow
    Black
  • EN388 Abrasion
    4
  • Coating Coverage
    Palm
  • Coating
    Nitrile
  • EN388 Tear
    4
  • EN388 Puncture
    2
  • Size
    10
  • EN388 Cut (Coupe Test)
    X
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome