0
1

Sapphire Blast 13G ARC Flash Cut D Glove (M)

Order Code: ZT3611201S

Medium
£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%

Order by 3pm, get it Tomorrow

Description

Skytec Sapphire Blast gloves provide medium/high cut protection (Level D) and arc flash protection with an ATPV of 10.3cal/cm2. Constructed from 13g aramid/modacrylic/glass fiber, these gloves feature a neoprene palm coating for flexibility and excellent grip in wet conditions. Offering flame retardant properties, they deliver comprehensive protection from heat, arc flash, and cuts.

Features and Benefits
• Cut resistant: Level D / A4
• 13 Gauge knitted liner containing para-aramid, Modacrylic, and glass fibre
• Protects against arc flash burns: Arc Flash level 2 (ATPV 10.3 cal/cm2)
• Sponge neoprene coating on palm provides excellent grip and durability while protecting from flames
• Extra flame resistant printing on the fingers increases arc flash protection

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome