0
1
2

Sapphire Nano 21G PU Cut Level D Glove Medium

Order Code: ZT3614283S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 +£9.014%


Description

Introducing the Sapphire Nano 21G PU Cut Level D Gloves, an ultra-thin and highly cut-resistant solution for various applications. These gloves feature a 21G ultralightweight design with a polyurethane (PU) coating, providing excellent cut resistance at Level D. The inclusion of a thumb crotch and touchscreen compatibility enhances functionality, while the high dexterity design ensures precise and comfortable hand movements. Perfect for tasks requiring both protection and sensitivity, these gloves offer advanced cut-resistant technology without compromising on flexibility and tactile control.

Features and Benefits
• Ultralightweight Cut Level D Glove (21G)
• PU Coating
• Thumb Crotch Reinforcement
• Touchscreen Compatible

See full description
Specifications for Sapphire Nano 21G PU Cut Level D Glove Medium
  • Series
    Sapphire Nano
  • EN388 Abrasion
    1
  • MFR Part No.
    SKG00033FF
  • Size
    Medium
  • Coating
    Polyurethane
  • Liner Material
    HPPE
  • Colour
    Black/Grey
  • Coating Coverage
    Palm
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome