0
1
2

Sapphire Nano 21G PU Cut Level D Glove Size XL

Order Code: ZT3614301S

£7.29 Inc VAT (20%)


Description

Introducing the Sapphire Nano 21G PU Cut Level D Gloves, an ultra-thin and highly cut-resistant solution for various applications. These gloves feature a 21G ultralightweight design with a polyurethane (PU) coating, providing excellent cut resistance at Level D. The inclusion of a thumb crotch and touchscreen compatibility enhances functionality, while the high dexterity design ensures precise and comfortable hand movements. Perfect for tasks requiring both protection and sensitivity, these gloves offer advanced cut-resistant technology without compromising on flexibility and tactile control.

Features and Benefits
• Ultralightweight Cut Level D Glove (21G)
• PU Coating
• Thumb Crotch Reinforcement
• Touchscreen Compatible

See full description
Specifications for Sapphire Nano 21G PU Cut Level D Glove Size XL
  • Liner Material
    HPPE
  • EN388 Abrasion
    1
  • MFR Part No.
    SKG00033FJ
  • Coating Coverage
    Palm
  • Size
    XL
  • Series
    Sapphire Nano
  • Coating
    Polyurethane
  • Colour
    Black/Grey
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome