0
1
2

Sapphire Nano 21G PU Cut Level D Glove Size Xxlarge

Order Code: ZT3614269S

£7.29 Inc VAT (20%)


Description

Introducing the Sapphire Nano 21G PU Cut Level D Gloves, an ultra-thin and highly cut-resistant solution for various applications. These gloves feature a 21G ultralightweight design with a polyurethane (PU) coating, providing excellent cut resistance at Level D. The inclusion of a thumb crotch and touchscreen compatibility enhances functionality, while the high dexterity design ensures precise and comfortable hand movements. Perfect for tasks requiring both protection and sensitivity, these gloves offer advanced cut-resistant technology without compromising on flexibility and tactile control.

Features and Benefits
• Ultralightweight Cut Level D Glove (21G)
• PU Coating
• Thumb Crotch Reinforcement
• Touchscreen Compatible

See full description
Specifications for Sapphire Nano 21G PU Cut Level D Glove Size Xxlarge
  • Size
    2XL
  • Coating
    Polyurethane
  • Series
    Sapphire Nano
  • MFR Part No.
    SKG00033FL
  • Liner Material
    HPPE
  • Coating Coverage
    Palm
  • Colour
    Black/Grey
  • EN388 Abrasion
    1
  • Standards Met
    EN388, 2016