0
1
2

Sapphire Supreme 18G Cut F Glove (M)

Order Code: ZT3614197S

£11.99 Inc VAT (20%)


Description

Introducing the Skytec Sapphire Supreme 18G Cut-F Glove, an ultra-thin and highly cut-resistant solution. This lightweight glove features an 18G design with a nitrile foam coating for exceptional cut resistance at Level F. The inclusion of a thumb crotch and touchscreen compatibility enhances versatility and functionality. With its ultra-thin profile and high dexterity, this glove offers superior protection without compromising tactile sensitivity, making it an ideal choice for precision work in various industries.

Features and Benefits
• Lightweight Cut Level F Glove (18G)
• Nitrile foam coating
• Thumb crotch reinforcement
• Touchscreen compatible

See full description
Specifications for Sapphire Supreme 18G Cut F Glove (M)
  • Series
    Skytec Sapphire Supreme
  • Size
    Medium
  • Coating Coverage
    Palm
  • Liner Material
    HPPE
  • Colour
    Black/Grey
  • Coating
    Nitrile Foam
  • MFR Part No.
    SKYG00001TF
  • Standards Met
    EN388, 2016