0
1
2

Sapphire Supreme 18G Cut F Glove (S)

Order Code: ZT3614175S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.395%


Description

Introducing the Skytec Sapphire Supreme 18G Cut-F Glove, an ultra-thin and highly cut-resistant solution. This lightweight glove features an 18G design with a nitrile foam coating for exceptional cut resistance at Level F. The inclusion of a thumb crotch and touchscreen compatibility enhances versatility and functionality. With its ultra-thin profile and high dexterity, this glove offers superior protection without compromising tactile sensitivity, making it an ideal choice for precision work in various industries.

Features and Benefits
• Lightweight Cut Level F Glove (18G)
• Nitrile foam coating
• Thumb crotch reinforcement
• Touchscreen compatible

See full description
Specifications for Sapphire Supreme 18G Cut F Glove (S)
  • Series
    Skytec Sapphire Supreme
  • Liner Material
    HPPE
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm
  • MFR Part No.
    SKYG00001TD
  • Size
    Small
  • Colour
    Black/Grey
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome